Beli Mikroskop 100x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PEAK Stand Microscope
    Mulai

    Rp2.799.900

    PEAK Stand Microscope
    Deskripsi:
    Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.
    atribut:
    • Type: Scope
    • Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
  2. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  3. DURAN Slide Microscope (Kaca Preparat)
    Mulai

    Rp169.900

    DURAN Slide Microscope (Kaca Preparat)
    Deskripsi:
    DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
  4. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  5. OneLab Microscope Cover Glass
    Mulai

    Rp22.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLab
    atribut:
    • Size (mm): 24x24
  6. SHINWA Pocket Type Microscope (with LED Light)
    Mulai

    Rp399.900

    SHINWA Pocket Type Microscope (with LED Light)
    atribut:
    • Magnification (times): 60 to 100
    • Power: Button type alkaline battery for monitor(LR1130)x 3(included)
    • Finish Material: Lens: Acrylic
    • WxDxH (mm): 20x83x33
  7. OneLab Microscope Cover Glass
    Mulai

    Rp13.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLabUkuran:Awas mudah pecah
  8. HOZAN Stereo Microscope
    20%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  9. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  10. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  11. Labstac Biological Microscope
    Mulai

    Rp28.999.900

    Labstac Biological Microscope
    Deskripsi:
    BIOLOGICAL MICROSCOPE MSC21-09Digital Biological Microscope is an optical microscope that is primarily designed to observes cells, tissues as well as other biological specimens. Magnification range anywhere from 10x – 1,000x or more by attaching multiple objective lenses.Used in University, Medical, Laboratory, Research, PharmaceuticalCamera System: - Valid Pixel 1280x1024 (1.3M Pixel) Standard- Valid Pixel 1600x1200 (2.0M Pixel) Optional- Output Mode USB 2.0 Standard- Operation System WINDOWS7/8 2000 / XP/VISTA Standard- Software Scopelmage 9.0 Standard- Range of Viewing Field >90%(BMB-117M ); 18 mm(BMB-300M) StandardEyepiece: - WF10X/18 Standard- P16 X/11 OptionalObjective: - Achromatic Objective 4X, 10X, 40X, 100X Standard- Infinite plan Achromatic Objective 4X, 10X, 40X, 100X OptionalNosepiece: - Backward Quadruple Nosepiece StandardStage: - Double Layers Mechanical Stage 140x140 mm, Moving range 75x50 mm StandardCondenser: - Abbe NA1.20 with Iris Diaphragm & Fliter StandardFocusing: - Coaxial Coarse & Fine Adjustment System, Range 24 mm, Fine Division 0.004 mm Standard Illumination: - LED 3W, Brightness Adjustable Standard- Halogen Lamp 6 V/20 W, Brightness Adjustable OptionalPower Supply: - AC 110~220 V, 50/60 Hz StandardAccessories: - Phase Contrast Kit Optional- Dark-Field Attachment Optional- Polarization Attachment Optional
    atribut:
    • Dimensions (mm): 396x262x492
    • Distance (mm): 48-75
    • Output Mode USB 2.0: Standard
    • Operation System: WINDOWS7/8 2000 / XP/VISTA
    • Software Scopelmage 9.0: Standard
    • Accessories: Phase Contrast Kit Optional, Dark-Field Attachment Optional, Polarization Attachment Optional
    • Power Supply (V/Hz): AC 110~220, 50/60
  12. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  13. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  14. OneLab Silde Object Glass Microscope (Kaca Preparat)
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  15. Sanwa Instrument Digital Microscope
    Mulai

    Rp7.599.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  16. LEAF Pocket Microscope
    Mulai

    Rp1.199.900

    LEAF Pocket Microscope
    Deskripsi:
    -With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.
    atribut:
    • Lens Material: Glass
    • Width x Height (mm): 13x130mm
  17. BEL ENGINEERING Microscope (Mikroskop Digital)
    Mulai

    Rp39.999.900

    BEL ENGINEERING Microscope (Mikroskop Digital)
    Deskripsi:
    STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
  18. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  19. Insize Metallurgical Microscope (Mikroskop)
    Mulai

    Rp479.900

    Insize Metallurgical Microscope (Mikroskop)
    Deskripsi:
    Insize Metallurgical Microscope, bright field objectives Manification 50X-600X Infinite optical system, observation in reflected or transmitted illumination, polarizing observation and dark field observation. Kohler illumination system provides uniform illumination field. Objectives 40X, 60X are spring type.
  20. Euromex Binocular Microscope
    Mulai

    Rp39.999.900

    Euromex Binocular Microscope
    Deskripsi:
    The BlueLine flagship BioBlue.Lab is an instrument that precisely matches highest expectations of microscopy users. These ergonomic easy-to-use microscopes have specifically been designed for educational and laboratory applications. The 150 x 140 mm stage with integrated rackless X-Y mechanical stage with 75 x 30 mm travel, provides a smooth translation of the specimen and highly precise positioning which is highky appreciated in most demanding cytology and histopathology applicationsThe BioBlue.Lab microscope models offer great functionality and are equipped with WF10x/20 mm eyepieces, plan and IOS plan 4x/ 10x/ S40x/ S100x objectives. All models are equipped with NeoLED illumination system and are available in binocular and trinocular versions- Binocular and trinocular models- Plan and plan IOS objectives- Integrated mechanical stage- Ergonomic carrying grip- Reversed quadruple nosepiece- Finity and infinity optical system- NeoLED™ illumination
    atribut:
    • Binocular: Yes
    • 4x/10x/S40x/S100x Plan Objectives: Yes
    • Rackless Mechanical Stage: Yes
    • NeoLED: Yes
Daftar Harga Mikroskop 100x Terbaru October 2026
PEAK Stand MicroscopeRp2.799.900
PEAK Pocket MicroscopeRp749.900
DURAN Slide Microscope (Kaca Preparat)Rp169.900
Rehaze Microscope Binocular LED (Mikroskop Binokular)Rp6.399.900
OneLab Microscope Cover GlassRp22.900
SHINWA Pocket Type Microscope (with LED Light)Rp399.900
OneLab Microscope Cover GlassRp13.900
HOZAN Stereo MicroscopeRp7.999.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)